Page 1 of 43

Next

Compare
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
3720B-2

COMPARE

3720B-2

Description
3720B-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD

TIMKEN

Part # 3720B-2

BDI # 1338410

Features

Component: Cup
Flange Outside Diameter - Millimeter: 97.942
Inch - Metric: Inch
Outside Diameter - Inch: 3.672
Flange Outside Diameter - Inch: 3.856

Outside Diameter - Millimeter: 93.269
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 650036
Precision Class: Standard
Basic Number: 3720B

Price Inventory : In stock
$ 93.33 / each QTY
NU 214 ECM/C3

COMPARE

NU 214 ECM/C3

Description
NU 214 ECM/C3 CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1

SKF

Part # NU 214 ECM/C3

BDI # 1420711

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455486
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 301.01 / each QTY
3732-2

COMPARE

3732-2

Description
3732-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-7/8" OD 15/16" WD

TIMKEN

Part # 3732-2

BDI # 1338432

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.875

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 98.425
Global Part Number GPN: 646806
Precision Class: Standard
Basic Number: 3732

Price Inventory : In stock
$ 107.11 / each QTY