55444D-2
Description
55444D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 55444D-2
BDI # 1424719
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649489
Precision Class:
Standard
Basic Number:
55444
25520D-2
Description
25520D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-17/64" OD 1-7/8" WD
Part # 25520D-2
BDI # 1424285
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.265
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.931
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645798
Precision Class:
Standard
Basic Number:
25520
22313EJW33
Description
22313EJW33 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD
Part # 22313EJW33
BDI # 20716848
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
795-2
Description
795-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/4" BORE 1-7/8" WID
Part # 795-2
BDI # 1351332
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648780
Precision Class:
Standard
Basic Number:
795