JM736149-2
Description
JM736149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 180MM BORE 45MM WD
Part # JM736149-2
BDI # 1360954
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
650046
Precision Class:
Standard
Basic Number:
JM736149
23022 CC/C3W33
Description
23022 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 170MM OD 45MM WID SHAFT MOUNT
Part # 23022 CC/C3W33
BDI # 1265253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA4924-XL
Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD
Part # NA4924-XL
BDI # 1175476
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591352
Self Aligning:
No
NU319EMC3
Description
NU319EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # NU319EMC3
BDI # 17761028
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU319WC3
Description
NU319WC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # NU319WC3
BDI # 1192575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451997
Number of Rows of Rollers:
Single Row