Page 1 of 117

Next

Compare
22312 E/VA405

COMPARE

22312 E/VA405

Description
22312 E/VA405 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E/VA405

BDI # 1415338

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 EK

COMPARE

22220 EK

Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID

SKF

Part # 22220 EK

BDI # 1415362

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
JH217249-2

COMPARE

JH217249-2

Description
JH217249-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 85MM BORE 46MM W

TIMKEN

Part # JH217249-2

BDI # 1360164

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648550
Precision Class: Standard
Basic Number: JH217249

Price Inventory : In stock
Loading Price
QTY
23024 CC/C3W33

COMPARE

23024 CC/C3W33

Description
23024 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 180MM OD 46MM WID SHAFT MOUNT

SKF

Part # 23024 CC/C3W33

BDI # 1418929

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 EK/C3

COMPARE

22220 EK/C3

Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD

SKF

Part # 22220 EK/C3

BDI # 1416519

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY