Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 89401

Next

Compare
NU 310 ECP/C3

COMPARE

NU 310 ECP/C3

Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1

SKF

Part # NU 310 ECP/C3

BDI # 1420142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455771
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
04TU04

COMPARE

04TU04

Description
04TU04 SLEEVE BEARING ; 0.250"X0.3125"X0.25" STEEL PTFE

ISOSTATIC

Part # 501008

BDI # 525466

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.25
Nominal Outside Diameter - Inch: 0.313
Inch - Metric: Inch
Material: TU

Length Thru Bore - Millimeter: 6.35
Nominal Bore - Millimeter: 6.35
Length Thru Bore - Inch: 0.25
Nominal Outside Diameter - Millimeter: 7.95
Other Features: Self-Lubricating

Price Inventory : In stock
Loading Price
QTY
FSAF 22520/C3

COMPARE

FSAF 22520/C3

Description
FSAF 22520/C3 PILLOW BLK BRG

SKF

Part # FSAF 22520/C3

BDI # 1266143

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 155.575
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501580
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
7308PJDU

COMPARE

7308PJDU

Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308PJDU

BDI # 663158

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
Loading Price
QTY
B1U-K-106R

COMPARE

B1U-K-106R

Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG

DODGE

Part # 023293

BDI # 27307685

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.438
Length Thru Bore - Millimeter: 64.262
Length Thru Bore - Inch: 2.53
Other Features: Double Row | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY