P168-14M-115-J
Description
P168-14M-115-J PER DRAWING 5919222267 ; PULLEY
Part # 46135-2 REV C
BDI # 21465312
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P168-14M-115-J HTD
Description
P168-14M-115-J HTD SYNCH SPROCKET ; POR NON RETURNABLE
Part # 110875
BDI # 254704
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115