2/5V2800E
Description
2/5V2800E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008389
BDI # 649713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
582934
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
8C240J
Description
8C240J V-BELT SHEAVE ; QD SHEAVE C SECTION 8 GROOVE
Part # 2105009112
BDI # 654153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584323
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
8
1B200Q1
Description
1B200Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 1 GROOVE
Part # 2105009220
BDI # 649392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
10/3V2500F
Description
10/3V2500F V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008195
BDI # 648274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583550
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10
5/5V2120F
Description
5/5V2120F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008466
BDI # 652656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3 | Bore Size 4 has No Keyway
Global Part Number GPN:
582994
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5