288MT20AF-H
Description
288MT20AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-H
BDI # 923722
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MG36BF-F0.750
Description
288MG36BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG36BF-F0.750
BDI # 922116
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
2814MG37BF-F1.125
Description
2814MG37BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG37BF-F1.125
BDI # 922051
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
37
2814MG37BF-F1.750
Description
2814MG37BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG37BF-F1.750
BDI # 922056
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
37
2814MT40AF-F1.250
Description
2814MT40AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-F1.250
BDI # 923573
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40