P13-3M-09AL
Description
P13-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821088
BDI # 1125459
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-13S-06
Description
2MR-13S-06 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 6MM W
Part # 78426002
BDI # 1102589
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Rough Bore
P13-5MGT-09AL
Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450913
BDI # 22282711
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.807
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Rough Bore