F8MX180S21-SF
Description
F8MX180S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755374
Part # F8MX180S21-SF
BDI # 24302774
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
3-C-180-TB
Description
3-C-180-TB V-BELT SHEAVE ; QD BUSHED 101757995
Part # 3-C-180-TB
BDI # 24307137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
3
8-8V-1800-U
Description
8-8V-1800-U V-BELT SHEAVE ; QD BUSHED 101759391
Part # 8-8V-1800-U
BDI # 24310001
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6-C-180-TB
Description
6-C-180-TB V-BELT SHEAVE ; QD BUSHED 101759183
Part # 6-C-180-TB
BDI # 24309519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
6