5B94SF
Description
5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008866
BDI # 653119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584138
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2/5V1250SF
Description
2/5V1250SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008386
BDI # 649677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
5/5V670SF
Description
5/5V670SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008479
BDI # 652693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583048
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
6B124SF
Description
6B124SF V-BELT SHEAVE ; QD SHEAVE B SECTION 6 GROOVE
Part # 2105008868
BDI # 653555
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584204
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B160SF
Description
6B160SF V-BELT SHEAVE ; QD SHEAVE B SECTION 6 GROOVE
Part # 2105008871
BDI # 653558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584207
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6