228MG36BF-F1.125
Description
228MG36BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F1.125
BDI # 921995
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
228MG21BF-F0.625
Description
228MG21BF F0.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG21BF-F0.625
BDI # 921984
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
228MG21BF-F0.750
Description
228MG21BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG21BF-F0.750
BDI # 921985
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
3.502
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.951
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
228MG36BF-F0.750
Description
228MG36BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F0.750
BDI # 921992
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36