14MX-90S-68
Description
14MX-90S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196090
BDI # 1095014
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577419
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577850
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577851
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed