8/3V500SK
Description
8/3V500SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008338
BDI # 653847
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584261
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
8/3V800SF
Description
8/3V800SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008344
BDI # 653861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584267
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
8/3V530SK
Description
8/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008339
BDI # 653849
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584262
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
8/3V650SK
Description
8/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008342
BDI # 653855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584265
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
8/3V2500E
Description
8/3V2500E V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008335
BDI # 653842
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584258
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
8