TB SPZ315/5 2517
Description
SPZ315/5 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ315/5 2517
BDI # 1084770
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
5
SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
TB SPZ180/8 3020
Description
SPZ180/8 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPZ180/8 3020
BDI # 1084731
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
8
TB SPZ190/2 2012
Description
SPZ190/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ190/2 2012
BDI # 1084733
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
2
TB SPZ200/2 2012
Description
SPZ200/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ200/2 2012
BDI # 1084739
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.031
Outside Diameter - Millimeter:
204
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
2