4014MG90BF-F2.000
Description
4014MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG90BF-F2.000
BDI # 922691
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
1128MT50A-F2.375
Description
1128MT50A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.375
BDI # 922991
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.250
Description
1128MT50A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.250
BDI # 922990
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.000
Description
1128MT50A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.000
BDI # 922988
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
11214MT40A-F2.000
Description
11214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F2.000
BDI # 922920
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40