Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
PL5-022DF090
Description
PL5-022DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54792
BDI # 173802
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
PLB5-022DF09-1/4
Description
PLB5-022DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54872
BDI # 173882
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
PLB5-022SF09-3/8
Description
PLB5-022SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54827
BDI # 173837
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
PLB5-022SF09-1/4
Description
PLB5-022SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54825
BDI # 173835
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore