Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
B-63S-F

COMPARE

B-63S-F

Description
B-63S-F SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038936

BDI # 397579

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
G-63S-F

COMPARE

G-63S-F

Description
G-63S-F SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5

CONTINENTAL

Part # 20039005

BDI # 397643

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY