Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
42
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
22
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
340
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85