10 C 200 J
Description
10 C 200 J V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 200 J
BDI # 613692
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580913
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
10 C 180 J
Description
10 C 180 J V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 180 J
BDI # 613690
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580500
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
10 C 180 TB
Description
10 C 180 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 180 TB
BDI # 613691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581155
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10 8V 3550 TB
Description
10 8V 3550 TB V-BELT SHEAVE ; 10GR 8V 35.5" PD BORED FOR 5050 BUSHING
Part # 10 8V 3550 TB
BDI # 21974793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
10 8V 2480 TB
Description
10 8V 2480 TB V-BELT SHEAVE ; 10GR 8V 24.8" OD BORED FOR 5050 BUSHING
Part # 10 8V 2480 TB
BDI # 21974791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10