PHP 6-C95TB
Description
PHP 6-C95TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-C95TB
BDI # 1283387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6
PHP 8-B94TB
Description
PHP 8-B94TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8-B94TB
BDI # 1283292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
8
PHP 6-C90TB
Description
PHP 6-C90TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-C90TB
BDI # 1283386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6
PHP 35-14M-170TB
Description
PHP 35-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35-14M-170TB
BDI # 1289786
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.97
Mounting Method:
Bushed
PHP 38-14M-170TB
Description
PHP 38-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-170TB
BDI # 1289788
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed