PHP 40-T10-18RSB
Description
PHP 40-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-18RSB
BDI # 1292372
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.29
Mounting Method:
Rough Bore
PHP 27-T5-18RSB
Description
PHP 27-T5-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-18RSB
BDI # 1290153
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
PHP 18H150RSB
Description
PHP 18H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H150RSB
BDI # 1422226
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
PHP 31-T10-18RSB
Description
PHP 31-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31-T10-18RSB
BDI # 1292364
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.29
Mounting Method:
Rough Bore
PHP 18-3M-15RSB
Description
PHP 18-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18-3M-15RSB
BDI # 1289831
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore