PHP 120L100TB
Description
PHP 120L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L100TB
BDI # 1289127
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 120L075RSB
Description
PHP 120L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L075RSB
BDI # 1289039
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 120L100RSB
Description
PHP 120L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L100RSB
BDI # 1289105
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 120L050TB
Description
PHP 120L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L050TB
BDI # 1288995
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7