Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Rough Bore
PHP 16-5M-09RSB
Description
PHP 16-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16-5M-09RSB
BDI # 1289849
Features
Pitch Diameter - Inch:
1.002
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.46
Mounting Method:
Rough Bore
PHP 31-T10-16RSB
Description
PHP 31-T10-16RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31-T10-16RSB
BDI # 1292363
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.933
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
PHP 16-5M-25RSB
Description
PHP 16-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16-5M-25RSB
BDI # 1289887
Features
Pitch Diameter - Inch:
1.002
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.46
Mounting Method:
Rough Bore
PHP 16XL037RSB
Description
PHP 16XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16XL037RSB
BDI # 1288906
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.87
Mounting Method:
Rough Bore