PHP 60L100TB
Description
PHP 60L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60L100TB
BDI # 1289123
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 60L050TB
Description
PHP 60L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60L050TB
BDI # 1288991
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
PHP 60-8M-50TB
Description
PHP 60-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60-3M-15RSB
Description
PHP 60-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-3M-15RSB
BDI # 1289844
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 60-8M-85RSB
Description
PHP 60-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-8M-85RSB
BDI # 1290037
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Rough Bore