PHP 2-3V650-SDS
Description
PHP 2-3V650-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V650-SDS
BDI # 1283442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
PHP 1SPB150TB
Description
PHP 1SPB150TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPB150TB
BDI # 1282214
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
1610
Number of Grooves:
1
PHP 3-B60TB
Description
PHP 3-B60TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-B60TB
BDI # 1283194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
3
PHP 3SPB150TB
Description
PHP 3SPB150TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPB150TB
BDI # 1282216
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
PHP 40-T10-48RSB
Description
PHP 40-T10-48RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-48RSB
BDI # 1292381
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.78
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25