P19214M115-4545
Description
P19214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755827
Part # P19214M115-4545
BDI # 24302900
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
115