W16814M20-F
Description
W16814M20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756206
Part # W16814M20-F
BDI # 24304092
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.355
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14MX168S20-F
Description
F14MX168S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755369
Part # F14MX168S20-F
BDI # 24302718
Features
Pitch Diameter - Inch:
29.472
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.589
Mounting Method:
Bushed
Belt Width - Millimeter:
20
P16814M55-F
Description
P16814M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755819
Part # P16814M55-F
BDI # 24302884
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
55
W16814M42-F
Description
W16814M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756207
Part # W16814M42-F
BDI # 24304094
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.355
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
42