288MG62BF-F1.375
Description
288MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.375
BDI # 922129
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
288MG62BF-F1.500
Description
288MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.500
BDI # 922130
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
2814MT40AF-L66F1R
Description
2814MT40AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L66F1R
BDI # 923599
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT40AF-F1.625
Description
2814MT40AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-F1.625
BDI # 923576
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
2814MG125BF-F2.250
Description
2814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG125BF-F2.250
BDI # 922044
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125