Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P37-8MGT-12

COMPARE

P37-8MGT-12

Description
P37-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081237

BDI # 1125677

Features

Pitch Diameter - Inch: 3.71
Flange Outside Diameter - Millimeter: 102.616
Inch - Metric: Metric
Outside Diameter - Inch: 3.66
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 94.234
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
37-8P12-1210

COMPARE

37-8P12-1210

Description
37-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 37T

B & B MANUFACTURING

Part # 37-8P12-1210

BDI # 22713579

Features

Pitch Diameter - Inch: 3.701
Flange Outside Diameter - Millimeter: 102.87
Inch - Metric: Metric
Outside Diameter - Inch: 3.654
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 94
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY