TB SPB265/6 3525
Description
SPB265/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB265/6 3525
BDI # 1084390
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.709
Outside Diameter - Millimeter:
272
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.709
Outside Diameter - Millimeter:
272
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
6
6 SPB 335 3525-FD
Description
MARTIN SPROCKET & GR 6 SPB 335 3525-FD
Part # 6 SPB 335 3525-FD
BDI # 25952380
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
6
6 SPB 425MM 3525 TYPE5 STK2
Description
MARTIN SPROCKET & GR 6 SPB 425MM 3525 TYPE5 STK2
Part # 6 SPB 425MM 3525 TYPE5 STK2
BDI # 26402671
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.008
Outside Diameter - Millimeter:
432
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
6
PHP 6SPA280TB
Description
PHP 6SPA280TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA280TB
BDI # 1282074
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.24
Outside Diameter - Millimeter:
285.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
6