8 C 240 S
Description
8 C 240 S V-BELT SHEAVE ; 8GR B 24" PD BORED FOR S1 BUSHING
Part # 8 C 240 S
BDI # 21976990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8 C 270 S
Description
8 C 270 S V-BELT SHEAVE ; 8GR B 2.7" PD BORED FOR S1 BUSHING
Part # 8 C 270 S
BDI # 21976994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8 C 300 S
Description
8 C 300 S V-BELT SHEAVE ; 8GR B 3" PD BORED FOR S1 BUSHING
Part # 8 C 300 S
BDI # 21976996
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8C270S
Description
8C270S V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013721
BDI # 332425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15140
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8C300S
Description
8C300S V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013853
BDI # 332426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15137
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8