Page 1 of 3

Next

Compare
P38-5MGT-09AL

COMPARE

P38-5MGT-09AL

Description
P38-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450938

BDI # 23125544

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 60
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY
P38-5MGT-15AL

COMPARE

P38-5MGT-15AL

Description
P38-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78451538

BDI # 23125592

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 60
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
38-5MX25-1108

COMPARE

38-5MX25-1108

Description
38-5MX25-1108 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 38T

B & B MANUFACTURING

Part # 38-5MX25-1108

BDI # 22714327

Features

Pitch Diameter - Inch: 2.362
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 32.766

Face Width - Inch: 1.29
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
38-5P25-6FS6

COMPARE

38-5P25-6FS6

Description
38-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 38T

B & B MANUFACTURING

Part # 38-5P25-6FS6

BDI # 22714386

Features

Pitch Diameter - Inch: 2.362
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
38-5M09M6A10

COMPARE

38-5M09M6A10

Description
38-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 38T

B & B MANUFACTURING

Part # 38-5M09M6A10

BDI # 22714286

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY