Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Rough Bore
66T10/32-2 NR. 66T1032
Description
SATI 66T10/32-2 NR. 66T1032
Part # 66T10/32-2 NR. 66T1032
BDI # 1404495
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
31ST10/32-2 NR. 31ST132
Description
SATI 31ST10/32-2 NR. 31ST132
Part # 31ST10/32-2 NR. 31ST132
BDI # 1404298
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
2/SPZ95 1610 NR. ZT00952
Description
SATI 2/SPZ95 1610 NR. ZT00952
Part # 2/SPZ95 1610 NR. ZT00952
BDI # 1405674
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
3/SPZ95 1610 NR. ZT00953
Description
SATI 3/SPZ95 1610 NR. ZT00953
Part # 3/SPZ95 1610 NR. ZT00953
BDI # 1405675
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
3