P45-5MGT-15-MPB
Description
P45-5MGT-15-MPB SYNCHRONOUS PULLEY ; 45GROVES 5MM P 15MM W
Part # 77093045
BDI # 1125746
Features
Pitch Diameter - Inch:
2.82
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.775
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.628
Mounting Method:
Rough Bore
P45-5MGT-25-MPB
Description
P45-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095045
BDI # 1125747
Features
Pitch Diameter - Inch:
2.82
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.775
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.628
Mounting Method:
Rough Bore