P37-8MGT-20
Description
P37-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082037
BDI # 1125678
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
P37-8MGT-30
Description
P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W
Part # 77083037
BDI # 1125679
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.709
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576975
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.709
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576478
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Rough Bore