XTB25X1-15/16
Description
XTB25X1-15/16 CONVEYOR BUSHING ; 1-15/16" BORE 1.875" W CAST IRON
Part # 226854
BDI # 633410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Bushing Series:
XTB25
2525 1 15/16
Description
2525 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 2525 1 15/16
BDI # 617968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
464036
Bushing Series:
2525
R1 1 15/16
Description
R1 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 4" OD 2.88" LTB
Part # R1 1 15/16
BDI # 610820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465104
Bushing Series:
R1
Q1 1 15/16
Description
Q1 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 15/16
BDI # 610598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465008
Bushing Series:
Q1
2525 X 1-15/16-KW
Description
2525 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 119323
BDI # 256851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460081
Bushing Series:
2525