R1 2 3/8
Description
R1 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 4" OD 2.88" LTB
Part # R1 2 3/8
BDI # 610840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465124
Bushing Series:
R1
3535 2 3/8
Description
3535 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 5" OD 3-1/2" LTB
Part # 3535 2 3/8
BDI # 619070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
464187
Bushing Series:
3535
SK X 2-3/8-KW
Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # 120443
BDI # 257301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460885
Bushing Series:
SK
E X 2-3/8-KW
Description
E X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 3.834" OD 2-5/8" LTB
Part # 120512
BDI # 257365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460388
Bushing Series:
E
3535 X 2-3/8-KW
Description
3535 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 5" OD 3-1/2" LTB
Part # 117221
BDI # 256228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460219
Bushing Series:
3535