2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012
2012 X 1-15/16-KW
Description
2012 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117169
BDI # 256198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
459967
Bushing Series:
2012
2012 X 38MM-KW
Description
2012 X 38MM-KW TL BUSHING ; 38MM BORE 69.85MM OD 31.75MM LTB
Part # 119614
BDI # 256956
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
460004
Bushing Series:
2012
2012 X 1-KW
Description
2012 X 1-KW TL BUSHING ; 1" BORE 2-3/4" OD 1-1/4" LTB
Part # 117164
BDI # 256193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459991
Bushing Series:
2012
2012 X 1-7/16-KW
Description
2012 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117167
BDI # 256196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459974
Bushing Series:
2012