HEB35-1.9375-SS
Description
HEB35-1.9375-SS TAPERED BUSHING ; HE35 STYLE 1.9375" BORE - SS
Part # HEB35-1.9375-SS
BDI # 22971560
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35
HEB35-55MM-SS
Description
HEB35-55MM-SS TAPERED BUSHING ; HE35 STYLE 55MM BORE - STAINLESS STEEL
Part # HEB35-55MM-SS
BDI # 22971600
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 70.612MM Total Length | 141.3MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE35
HEB35-60MM-SS
Description
HEB35-60MM-SS TAPERED BUSHING ; HE35 STYLE 60MM BORE - STAINLESS STEEL
Part # HEB35-60MM-SS
BDI # 22971602
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 70.612MM Total Length | 141.3MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE35
HEB35-65MM-SS
Description
HEB35-65MM-SS TAPERED BUSHING ; HE35 STYLE 65MM BORE - STAINLESS STEEL
Part # HEB35-65MM-SS
BDI # 22971604
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 70.612MM Total Length | 141.3MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE35
HEB35-2.0000-SS
Description
HEB35-2.0000-SS TAPERED BUSHING ; HE35 STYLE 2" BORE SS
Part # HEB35-2.0000-SS
BDI # 22971562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35