VYR-4-1/2
Description
VYR-4-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # VYR-4-1/2
BDI # 841258
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Contamination Resistant
Global Part Number GPN:
589378
VTRY 4 1/2
Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB
Part # VTRY41/2
BDI # 23207846
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
UTRY-4.50A-R
Description
UTRY-4.50A-R TRACK ROLLER ; U-GROOVED YOKE BALL BRG ALT REGREASABLE
Part # UTRY-4.50A-R
BDI # 22974900
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 6300RPM Speed
Rolling Element:
Ball Bearing - Double Row
VHRY-450-A
Description
VHRY-450-A V-GROOVE HI-ROLLER ; 4.5" OD X 1.75" W X 1" BORE
Part # VHRY-450-A
BDI # 22465262
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seal
Global Part Number GPN:
0
VTRY-4.50-R
Description
VTRY-4.50-R TRACK ROLLER ASSY ; REGREASABLE
Part # VTRY-4.50-R
BDI # 21593612
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2490RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row