01EBC40MGRAT
Description
01EBC40MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 40MM
Part # COP.01EBC40MGRAT
BDI # 24531099
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
50.089
Length Thru Bore - Inch:
1.972
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC212EXAT
Description
02BC212EXAT CARTRIDGE BEARING ; HEAVY DUTY 2-3/4"
Part # COP.02BC212EXAT
BDI # 17116467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
82.6
Length Thru Bore - Inch:
3.252
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
100BC75MGRAT
Description
100BC75MGRAT CARTRIDGE BEARING ; LIGHT DUTY 75MM
Part # COP.100BC75MGRAT
BDI # 22991060
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC85MEXAT
Description
100BC85MEXAT CARTRIDGE BEARING ; LIGHT DUTY 85MM
Part # COP.100BC85MEXAT
BDI # 22991062
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC200GRAT
Description
02BC200GRAT CARTRIDGE BEARING ; HEAVY DUTY 2"
Part # COP.02BC200GRAT
BDI # 17116150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
67.5
Length Thru Bore - Inch:
2.657
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion