02EBC503EXAT
Description
02EBC503EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 5-3/16"
Part # COP.02EBC503EXAT
BDI # 24530171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
117.5
Length Thru Bore - Inch:
4.626
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC220MEXAT
Description
01EBC220MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 220MM
Part # COP.01EBC220MEXAT
BDI # 22988649
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC100MGRAT
Description
03BC100MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
Part # COP.03BC100MGRAT
BDI # 24715222
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC130MGRAT
Description
02BC130MGRAT CARTRIDGE BEARING ; HEAVY DUTY 130MM
Part # COP.02BC130MGRAT
BDI # 17116414
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC311GRAT
Description
01EBC311GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-11/16"
Part # COP.01EBC311GRAT
BDI # 17116101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
81
Length Thru Bore - Inch:
3.189
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion