LRCSM1 3/16
Description
LRCSM1 3/16 CARTRIDGE BRG UNIT ; 1.1875" X 2.531" X 1.2812"
Part # LRCSM1 3/16
BDI # 1365360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
26.213
Length Thru Bore - Inch:
1.032
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
SC-20
Description
SC-20 CARTRIDGE BEARING UNIT ; 1-1/4" BORE 3-7/8" OD 1-7/32" WID
Part # 700324
BDI # 354961
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
B1U-DI-103R
Description
B1U-DI-103R TAPERED RLR INSERT BRG ; DOUBLE INTERLOCK 1-3/16" BORE
Part # 023543
BDI # 241040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Other Features:
Double Interlock | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Gray Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.456
Length Thru Bore - Millimeter:
35.7
Length Thru Bore - Inch:
1.406
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
BRRCSM206-19
Description
BRRCSM206-19 CARTRIDGE BEARING ; 1-3/16 NARR SET SCREW CYL
Part # BRRCSM206-19
BDI # 101258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
30.302
Length Thru Bore - Inch:
1.193
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion