01EBC300MEXAT
Description
01EBC300MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MEXAT
BDI # 22988665
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300GRLAB
Description
02BC1300GRLAB CARTRIDGE BEARING ; HEAVY DUTY 13"
Part # COP.02BC1300GRLAB
BDI # 24714784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC300MEXAT
Description
02EBC300MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 300MM
Part # COP.02EBC300MEXAT
BDI # 22990624
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.752
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC300MGRAT
Description
02EBC300MGRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 300MM
Part # COP.02EBC300MGRAT
BDI # 22990626
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.752
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC1100EXAT
Description
02EBC1100EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"
Part # COP.02EBC1100EXAT
BDI # 22990582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion