QAMC13A060ST
Description
QAMC13A060ST CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAMC13A060ST
BDI # 773782
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
86.106
Length Thru Bore - Inch:
3.39
Other Features:
Double Row | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
103.886
Length Thru Bore - Inch:
4.09
Other Features:
Double Row | Double Nut | Viton Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
V Lock
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
65.024
Length Thru Bore - Inch:
2.56
Other Features:
Double Row | Extreme Duty | Viton Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC60MEXAT
Description
COP.02EBC60MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 60MM
Part # 02EBC60MEXAT
BDI # 24530199
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.187
Length Thru Bore - Millimeter:
72.3
Length Thru Bore - Inch:
2.846
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC60MGRAT
Description
COP.02EBC60MGRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 60MM
Part # 02EBC60MGRAT
BDI # 24530201
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.187
Length Thru Bore - Millimeter:
72.3
Length Thru Bore - Inch:
2.846
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion