02EBC1100GRAT
Description
COP.02EBC1100GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"
Part # 02EBC1100GRAT
BDI # 21483109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC220MGRAT
Description
COP.01EBC220MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 220MM
Part # 01EBC220MGRAT
BDI # 22988651
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC280MEXAT
Description
COP.01EBC280MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 280MM
Part # 01EBC280MEXAT
BDI # 22988661
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300GRLAB
Description
COP.02BC1300GRLAB CARTRIDGE BEARING ; HEAVY DUTY 13"
Part # 02BC1300GRLAB
BDI # 24714784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC200MEXAT
Description
COP.03BC200MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # 03BC200MEXAT
BDI # 24715280
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion