02EBC900GRAT
Description
02EBC900GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 9"
Part # COP.02EBC900GRAT
BDI # 22990654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC900EXAT
Description
02EBC900EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 9"
Part # COP.02EBC900EXAT
BDI # 21483110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC240MGRAT
Description
03BC240MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 240MM
Part # COP.03BC240MGRAT
BDI # 24715290
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC240MGRAT
Description
01EBC240MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 240MM
Part # COP.01EBC240MGRAT
BDI # 22988655
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC240MGRAT
Description
02EBC240MGRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 240MM
Part # COP.02EBC240MGRAT
BDI # 22990614
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion