01BC530MEXLAB
Description
01BC530MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 530MM POR
Part # 01BC530MEXLAB
BDI # 24714489
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
29.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC420MGRLAB
Description
01BC420MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 420MM POR
Part # 01BC420MGRLAB
BDI # 24714471
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.752
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC400MGRLAB
Description
01BC400MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 400MM POR
Part # 01BC400MGRLAB
BDI # 24714467
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
23.752
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC400MEXLAB
Description
02BC400MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 400MM POR
Part # 02BC400MEXLAB
BDI # 24714853
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2100GRLAB
Description
01BC2100GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
Part # 01BC2100GRLAB
BDI # 24714427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
29.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion