03BC190MGRAT
Description
COP.03BC190MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 190MM
Part # 03BC190MGRAT
BDI # 24715274
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC200MEXAT
Description
COP.03BC200MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # 03BC200MEXAT
BDI # 24715280
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC800EXAT
Description
COP.03BC800EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 8"
Part # 03BC800EXAT
BDI # 24715380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC800GRAT
Description
COP.03BC800GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 8"
Part # 03BC800GRAT
BDI # 24715382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC715GRAT
Description
COP.03BC715GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 7-15/16"
Part # 03BC715GRAT
BDI # 24715378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion